Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 35-inch 6-Drawer Deluxe Service Cart

  • Mfr # 70436

  • Zoro # G812426859


product price: $893.69
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
49.4 in
Length
36.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70436
Zoro #
G812426859
UPC #
663126704360
Country of Origin
China

Dimensions

Width
23.6 in
Depth
49.4 in
Length
36.6 in

Description

35-Inch 6-Drawer Deluxe Service Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.