Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 35-Piece Truck Tire Repair Kit

  • Mfr # 8635

  • Zoro # G412430119


product price: $50.55
/ea

Key Features

Width
7.76 in
Length
12.1 in
Includes
(1) T-Handle Spiral Probe Reamer; (30) 7.5-inch Tire Repair Plugs - (ATD-86303); (1) T-Handle Insertion Tool; (1) Tire Repair Lubricant - (ATD-86302); (2) Hex Keys
Depth
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8635
Zoro #
G412430119
UPC #
663126086350
Country of Origin
China

Dimensions

Width
7.76 in
Length
12.1 in
Depth
2.28 in

Details

Includes
(1) T-Handle Spiral Probe Reamer; (30) 7.5-inch Tire Repair Plugs - (ATD-86303); (1) T-Handle Insertion Tool; (1) Tire Repair Lubricant - (ATD-86302); (2) Hex Keys

Description

35-Piece Truck Tire Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.