Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 350-Piece HNBR O-Ring Assortment

  • Mfr # 387

  • Zoro # G512538852


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1.69 in
Includes
(5) 4.5 x 1.5; (10) 4.48 x 1.78; (10) 6 x 2.5; (10) 6.07 x 1.78; (10) 6.5 x 2; (10) 7 x 1.5; (10) 7.2 x 1.78; (10) 7.66 x 1.78; (5) 8 x 2; (10) 9 x 2.62; (10) 9.19 x 2.62; (20) 9.25 x 1.78; (10) 9.8 x 1.9; (5) 10 x 1.9; (10) 10 x 2.5; (10) 10.77 x 2.62; (20) 10.82 x 1.78; (10) 11.11 x 2.38; (10) 12 x 2; (10) 12 x 2.5; (10) 12.37 x 2.62; (10) 12.42 x 1.78; (10) 12.7 x 1.58; (5) 13 x 2; (20) 13.9 x 1.8; (10) 13.95 x 2.62; (5) 14.2 x 2.62; (5) 14.28 x 2.38; (5) 14.8 x 2.4; (10) 15.6 x 1.78; (5) 15.8 x 2.62; (20) 17.17 x 1.78; (10) 19 x 2.5; (10) 20 x 3.5; Not for use with gasoline
Width (In.)
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387
Zoro #
G512538852
UPC #
663126003876
Country of Origin
China

Dimensions

Depth (In.)
1.69 in
Width (In.)
7.68 in

Details

Includes
(5) 4.5 x 1.5; (10) 4.48 x 1.78; (10) 6 x 2.5; (10) 6.07 x 1.78; (10) 6.5 x 2; (10) 7 x 1.5; (10) 7.2 x 1.78; (10) 7.66 x 1.78; (5) 8 x 2; (10) 9 x 2.62; (10) 9.19 x 2.62; (20) 9.25 x 1.78; (10) 9.8 x 1.9; (5) 10 x 1.9; (10) 10 x 2.5; (10) 10.77 x 2.62; (20) 10.82 x 1.78; (10) 11.11 x 2.38; (10) 12 x 2; (10) 12 x 2.5; (10) 12.37 x 2.62; (10) 12.42 x 1.78; (10) 12.7 x 1.58; (5) 13 x 2; (20) 13.9 x 1.8; (10) 13.95 x 2.62; (5) 14.2 x 2.62; (5) 14.28 x 2.38; (5) 14.8 x 2.4; (10) 15.6 x 1.78; (5) 15.8 x 2.62; (20) 17.17 x 1.78; (10) 19 x 2.5; (10) 20 x 3.5; Not for use with gasoline

Description

350-Piece HNBR O-Ring Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.