Zoro Homepage

ATD 360-Piece Terminal Assortment

  • Mfr # 355

  • Zoro # G312537628


product price: $67.59
/ea

Key Features

Includes
(30) 10-32 ring/16-14 Ga.; (30) butt connector/22-16 Ga.; (30) butt connector/16-14 Ga.; (30) 10 spade/16-14 Ga.; (25) bullet/16-14 Ga.; (25) male/18-14 Ga.; (25) female/18-14 Ga.; (20) 10-32 ring/10-12 Ga.; (20) 10 spade/10-12 Ga.; (20) 3/8-inch ring/16-14 Ga.; (20) 1/4-inch ring/16-14 Ga.; (15) 3/8-inch ring/10-12 Ga.; (15) 1/4-inch ring/10-12 Ga.; (15) butt connector/10-12 Ga.; (10) 2-way line connector; (10) male/18-14 Ga.; (10) female/18-14 Ga.; (10) female bullet/16-14 Ga.; Molded storage case included; Shipping Weight: 1.0 lbs.
Length
1.83 in
Width
7.68 in
Depth (In.)
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355
Zoro #
G312537628
UPC #
663126003555
Country of Origin
China

Dimensions

Length
1.83 in
Width
7.68 in
Depth (In.)
1.69 in

Details

Includes
(30) 10-32 ring/16-14 Ga.; (30) butt connector/22-16 Ga.; (30) butt connector/16-14 Ga.; (30) 10 spade/16-14 Ga.; (25) bullet/16-14 Ga.; (25) male/18-14 Ga.; (25) female/18-14 Ga.; (20) 10-32 ring/10-12 Ga.; (20) 10 spade/10-12 Ga.; (20) 3/8-inch ring/16-14 Ga.; (20) 1/4-inch ring/16-14 Ga.; (15) 3/8-inch ring/10-12 Ga.; (15) 1/4-inch ring/10-12 Ga.; (15) butt connector/10-12 Ga.; (10) 2-way line connector; (10) male/18-14 Ga.; (10) female/18-14 Ga.; (10) female bullet/16-14 Ga.; Molded storage case included; Shipping Weight: 1.0 lbs.

Description

360-Piece Terminal Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.