Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3/8-Inch Drive 1-3/4-Inch Impact Extension

  • Mfr # 2857

  • Zoro # G712426690


product price: $11.19
/ea

Key Features

Overall Length
1.75 in
Depth
0.75 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857
Zoro #
G712426690
UPC #
663126028572
Country of Origin
China

Dimensions

Overall Length
1.75 in
Depth
0.75 in
Width
0.75 in

Description

3/8-Inch Drive 1-3/4-Inch Impact Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.