Zoro Homepage

ATD 3/8-inch Drive 50-250 in.-lbs. Micrometer Torque Wrench

  • Mfr # 12501A

  • Zoro # G112416406


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.96 in
Depth
2.56 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12501A
Zoro #
G112416406
UPC #
663126245924
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14.96 in
Depth
2.56 in
Width
3.15 in

Description

3/8-Inch Drive 50-250 in.-lbs. Micrometer Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.