Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 3/8-Inch Female x 1/4-Inch Male Impact Adapter

  • Mfr # 2858

  • Zoro # G212426886


product price: $9.13
/ea

Key Features

Width
0.7 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2858
Zoro #
G212426886
UPC #
663126028589
Country of Origin
China

Dimensions

Overall Length
1 in
Width
0.7 in
Depth
0.7 in

Description

3/8-Inch Female x 1/4-Inch Male Impact Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.