Zoro Homepage

ATD 3/8-Inch Reversible Air Drill With Keyless Chuck

  • Mfr # 2143

  • Zoro # G312426885


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Overall Length
8.35 in
Depth
2.6 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143
Zoro #
G312426885
UPC #
663126021436
Country of Origin
China

Dimensions

Overall Length
8.35 in
Depth
2.6 in
Width
5.9 in

Description

3/8-Inch Reversible Air Drill With Keyless Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.