ATD-39360 Master Body Bolt & Nut Assorted
- Mfr # ATD-39360
- Zoro # G904087852
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-39360
- Zoro #
- G904087852
- UPC #
- -
- Country of Origin
- China
Description
Features
- Metric Dog Point Body Bolt 19 mm. (5 Pieces )
- Metric Dog Point Body Bolt 19 mm. (5 Pieces )
- Metric Dog Pint Body Bolt 0.75 in. (5 Pieces )
- Metric Hex Flange Nut Black 11.8 mm. (5 Pieces )
- Metric Type CA Body Bolt 17 mm. (5 Pieces )
- Metric Type CA Flange Bolt 13 mm. (5 Pieces )
- Metric Type CA Body Bolt 24 mm. (5 Pieces )
- Metric Type CA Body Bolt 17mm (5 Pieces )
- Metric Type CA Body Bolt 17mm (5 Pieces )
- Extruded U-Nut Black (5 Pieces )
- Extruded U-Nut Black (5 Pieces )
- Metric Hex Nut Black 16 mm. OD (5 Pieces )
- Metric Type CA Body Bolt 24 mm. (5 Pieces )
- Sheet Metal Screws Black, 17mm (5 Pieces )
- Sheet Metal Screws Black 11/16 in. (5 Pieces )
- Metric Type CA Body Bolt 28 mm. (5 Pieces )
- Extruded U-Nut Black (5 Pieces )
- Extruded U-Nut Black (5 Pieces )
- Metric Hex Nut Black 24mm OD (5 Pieces )
- Metric Type CA Body Bolt 28 mm. (5 Pieces )
- Extruded U-Nut Black (5 Pieces )
- Metric Hex Flange Nut Black 21 mm. (5 Pieces )
- Metric Type CA Body Bolt 16 mm. (5 Pieces )
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.