ATD-5570K Deluxe Automotive Tester With Zipper Carrying Case
- Mfr # ATD-5570K
- Zoro # G404062489
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATD-5570K
- Zoro #
- G404062489
- UPC #
- 663126055707
- Country of Origin
- China
Description
Deluxe Automotive Tester w/Zipper Carrying Case.
Featutres- 45 Test Ranges, 12 Test Functions
- Professional Quality and Easy to Use
- RPM Pickup and Temp Probe Included
- Large LCD Display w/Analog Bar Graph
- Data Hold and Range Select
- Built-In Temperature Readings
- 10 Meg/Ohm Input Impedance
- Item Weight - 2.2 lbs.
- Auto-Ranging Voltage, Resistance and Current
- RPM - DIS & Conventional Ignition 3000 RPM
- Temperature F & C
- Frequency - For Testing MAP & MAF Sensors
- Duty Cycle - For Testing Feedback Carburetors, EGR & Ignition
- Dwell
- Continuity Beep and Diode Test
- Probe Leads
- Alligator Clip Leads
- RPM Pickup
- Temp Probe
- Protective Holster
- 9V Battery
- Instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.