Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 4-1/2 Gallon Drain Pan

  • Mfr # 5184

  • Zoro # G112448315


product price: $24.79
/ea

Key Features

Length
22.91 in
Width
18.58 in
Depth (In.)
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5184
Zoro #
G112448315
UPC #
663126051846
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.91 in
Width
18.58 in
Depth (In.)
6.14 in

Description

4-1/2 Gallon Drain Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.