Zoro Homepage

ATD 4-1/2 Gallon Drain Pan

  • Mfr # 5185

  • Zoro # G412448336


product price: $26.15
/ea

Key Features

Length
22.91 in
Width
15.58 in
Depth (In.)
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185
Zoro #
G412448336
UPC #
663126051853
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.91 in
Width
15.58 in
Depth (In.)
6.14 in

Description

4-1/2 Gallon Drain Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.