Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 4-13/16-Inch 6PT Axle Nut Socket

  • Mfr # 11241

  • Zoro # G712417483


product price: $59.89
/ea

Key Features

Overall Length
5.31 in
Number of Points
6
Socket Depth
3.44 in
Width
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11241
Zoro #
G712417483
UPC #
663126112417
Country of Origin
United States

Dimensions

Overall Length
5.31 in
Socket Depth
3.44 in
Width
5.31 in

Details

Item
Socket
Number of Points
6

Description

4-13/16-Inch 6PT Axle Nut Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.