ATD 4-inch 6pt Axle Nut Socket 1 Pack
Mfr # 11214
Zoro # G312417531
product price: $60.75
/eaKey Features
Number of Points
6
Width
4.44 in
Socket Depth
3.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11214
Zoro #
G312417531
UPC #
663126112141
Country of Origin
United States
Dimensions
Overall Length
4.94 in
Width
4.44 in
Socket Depth
3.38 in
Details
Item
Socket
Number of Points
6
Description
4-Inch 6PT Axle Nut Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.