ATD 4-inch and 13-inch Pistol-Grip Air Blow Gun Set with Rubber Tips

  • Mfr # 8738

  • Zoro # G812426736


product price: $42.55
/ea

Key Features

Overall Length
10.7 in
Overall Height
15.4 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8738
Zoro #
G812426736
UPC #
663126087388
Country of Origin
China

Dimensions

Overall Length
10.7 in
Overall Height
15.4 in
Overall Width
14 in

Description

4-Inch and 13-Inch Pistol-Grip Air Blow Gun Set with Rubber Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.