Zoro Homepage

ATD 4-inch C-Clamp

  • Mfr # 5314

  • Zoro # G512430118


product price: $15.85
/ea

Key Features

Throat Depth
1.18 in
Overall Width
3.54 in
Overall Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5314
Zoro #
G512430118
UPC #
663126053147
Country of Origin
China

Dimensions

Throat Depth
1.18 in
Overall Width
3.54 in
Overall Length
7.87 in

Description

4-Inch C-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.