Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 4-Piece 15 ft. Ratcheting Tie Down Set

  • Mfr # 8072

  • Zoro # G012426697


product price: $65.09
/ea

Key Features

Length
2.47 in
Width
13.58 in
Depth
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8072
Zoro #
G012426697
UPC #
663126080723
Country of Origin
China

Dimensions

Length
2.47 in
Width
13.58 in
Depth
2.76 in

Description

4-Piece 15 ft. Ratcheting Tie Down Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.