Zoro Homepage

ATD 4-Piece Tape Measure Set

  • Mfr # 330

  • Zoro # G012426772


product price: $26.95
/ea

Key Features

Depth
0.228 in
Width
0.77 in
Includes
(1) 12-foot x 5/8-inch; (1) 16-foot x 3/4-inch; (1) 25-foot x 1-inch; (1) 33-foot x 1-inch
Length
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G012426772
UPC #
663126003302
Country of Origin
China

Dimensions

Depth
0.228 in
Width
0.77 in
Length
0.93 in

Details

Includes
(1) 12-foot x 5/8-inch; (1) 16-foot x 3/4-inch; (1) 25-foot x 1-inch; (1) 33-foot x 1-inch

Description

4-Piece Tape Measure Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.