Zoro Homepage

ATD 4-Ton Hydraulic Body Repair Kit

  • Mfr # 5800A

  • Zoro # G912538889


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Length
28.35 in
Width
14.57 in
Depth (In.)
8.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800A
Zoro #
G912538889
UPC #
663126058005
Country of Origin
China

Dimensions

Length
28.35 in
Width
14.57 in
Depth (In.)
8.26 in

Description

4-Ton Hydraulic Body Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.