Zoro Homepage

ATD 400 Lumen COB LED Rechargeable Work Light with Top Light

  • Mfr # 80304A

  • Zoro # G812680824


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth
10.23 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80304A
Zoro #
G812680824
UPC #
663126245894
Country of Origin
China

Dimensions

Length
6.77 in
Depth
10.23 in
Width
1.77 in

Description

400 Lumen COB LED Rechargeable Work Light with Top Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.