Zoro Homepage

ATD 407-Piece SAE Universal O-Ring Assortment

  • Mfr # 3600

  • Zoro # G412538815


product price: $28.05
/ea

Key Features

Includes
Assortment QTY - ID x OD x Cross Section; (20) - 1/8-inch x 1/4-inch x 1/16-inch; (20) - 3/16-inch x 5/16-inch x 1/16-inch; (20) - 1/4-inch x 3/8-inch x 1/16-inch; (20) - 5/16-inch x 7/16-inch x 1/16-inch; (20) - 3/8-inch x 1/2-inch x 1/16-inch; (20) - 1/2-inch x 5/8-inch x 1/16-inch; (13) - 3/8-inch x 9/16-inch x 3/32-inch; (13) - 7/16-inch x 5/8-inch x 3/32-inch; (13) - 1/2-inch x 11/16-inch x 3/32-inch; (13) - 9/16-inch x 3/4-inch x 3/32-inch; (13) - 5/8-inch x 13/16-inch x 3/32-inch; (13) - 11/16-inch x 7/8-inch x 3/32-inch; (13) - 3/4-inch x 15/16-inch x 3/32-inch; (13) - 13/16-inch x 1-inch x 3/32-inch; (13) - 7/8-inch x 1-1/16-inch x 3/32-inch; (10) - 3/4-inch x 1-inch x 1/8-inch; (10) - 13/16-inch x 1-1/16-inch x 1/8-inch; (10) - 7/8-inch x 1-1/8-inch x 1/8-inch; (10) - 15/16-inch x 1-3/16-inch x 1/8-inch; (10) - 1-inch x 1-1/4-inch x 1/8-inch; (10) - 1-1/16-inch x 1-5/16-inch x 1/8-inch; (10) - 1-1/8-inch x 1-3/8-inch x 1/8-inch; (10) - 1-3/16-inch x 1-7/16-inch x 1/8-inch; (10) - 1-1/4-inch x 1-1/2-inch x 1/8-inch; (10) - 1-5/16-inch x 1-9/16-inch x 1/8-inch; (10) - 1-3/8-inch x 1-5/8-inch x 1/8-inch; (10) - 1-7/16-inch x 1-11/16-inch x 1/8-inch; (10) - 1-1/2-inch x 1-3/4-inch x 1/8-inch; (10) - 1-5/8-inch x 1-7/8-inch x 1/8-inch; (10) - 1-3/4-inch x 2-inch x 1/8-inch; (10) - 1-7/8-inch x 2-1/8-inch x 1/8-inch; (10) - 2-inch x 2-1/4-inch x 1/8-inch
Depth (In.)
1.57 in
Width (In.)
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600
Zoro #
G412538815
UPC #
663126036003
Country of Origin
China

Dimensions

Depth (In.)
1.57 in
Width (In.)
6.69 in

Details

Includes
Assortment QTY - ID x OD x Cross Section; (20) - 1/8-inch x 1/4-inch x 1/16-inch; (20) - 3/16-inch x 5/16-inch x 1/16-inch; (20) - 1/4-inch x 3/8-inch x 1/16-inch; (20) - 5/16-inch x 7/16-inch x 1/16-inch; (20) - 3/8-inch x 1/2-inch x 1/16-inch; (20) - 1/2-inch x 5/8-inch x 1/16-inch; (13) - 3/8-inch x 9/16-inch x 3/32-inch; (13) - 7/16-inch x 5/8-inch x 3/32-inch; (13) - 1/2-inch x 11/16-inch x 3/32-inch; (13) - 9/16-inch x 3/4-inch x 3/32-inch; (13) - 5/8-inch x 13/16-inch x 3/32-inch; (13) - 11/16-inch x 7/8-inch x 3/32-inch; (13) - 3/4-inch x 15/16-inch x 3/32-inch; (13) - 13/16-inch x 1-inch x 3/32-inch; (13) - 7/8-inch x 1-1/16-inch x 3/32-inch; (10) - 3/4-inch x 1-inch x 1/8-inch; (10) - 13/16-inch x 1-1/16-inch x 1/8-inch; (10) - 7/8-inch x 1-1/8-inch x 1/8-inch; (10) - 15/16-inch x 1-3/16-inch x 1/8-inch; (10) - 1-inch x 1-1/4-inch x 1/8-inch; (10) - 1-1/16-inch x 1-5/16-inch x 1/8-inch; (10) - 1-1/8-inch x 1-3/8-inch x 1/8-inch; (10) - 1-3/16-inch x 1-7/16-inch x 1/8-inch; (10) - 1-1/4-inch x 1-1/2-inch x 1/8-inch; (10) - 1-5/16-inch x 1-9/16-inch x 1/8-inch; (10) - 1-3/8-inch x 1-5/8-inch x 1/8-inch; (10) - 1-7/16-inch x 1-11/16-inch x 1/8-inch; (10) - 1-1/2-inch x 1-3/4-inch x 1/8-inch; (10) - 1-5/8-inch x 1-7/8-inch x 1/8-inch; (10) - 1-3/4-inch x 2-inch x 1/8-inch; (10) - 1-7/8-inch x 2-1/8-inch x 1/8-inch; (10) - 2-inch x 2-1/4-inch x 1/8-inch

Description

407-Piece SAE Universal O-Ring Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.