Zoro Homepage

ATD 43-Piece 1/2-Inch Drive 6-Point SAE and Metric Chrome Socket Set

  • Mfr # 1365

  • Zoro # G012417510


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
Contains: (12) Standard SAE Sockets; (12) Deep SAE Sockets; (11) Standard Metric Sockets; (2) Spark Plug Sockets; (1) Universal Joint; (3) Wobble Extensions; (1) Flex Handle; (1) Quick Release Ratchet; Molded Storage Case; Shipping Weight: 17 lbs.
Depth
14 in
Length
18.6 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365
Zoro #
G012417510
UPC #
663126013653
Country of Origin
China

Dimensions

Depth
14 in
Length
18.6 in
Width
4 in

Details

Includes
Contains: (12) Standard SAE Sockets; (12) Deep SAE Sockets; (11) Standard Metric Sockets; (2) Spark Plug Sockets; (1) Universal Joint; (3) Wobble Extensions; (1) Flex Handle; (1) Quick Release Ratchet; Molded Storage Case; Shipping Weight: 17 lbs.

Description

43-Piece 1/2-Inch Drive 6-Point SAE and Metric Chrome Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.