Zoro Homepage

ATD 45-Piece Tire Repair Tool Kit

  • Mfr # 8630

  • Zoro # G012430083


product price: $44.19
/ea

Key Features

Width
7.24 in
Length
1.35 in
Includes
(40) Tire Repair Plugs (ATD-86301); (1) Tire Repair Lubricant (ATD-86302); (1) T-Handle Spiral Probe Reamer; (1) T-Handle Insert Tool; (2) 3mm Hex Wrenches; Packed in a molded storage case
Depth
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8630
Zoro #
G012430083
UPC #
663126086305
Country of Origin
China

Dimensions

Width
7.24 in
Length
1.35 in
Depth
2.28 in

Details

Includes
(40) Tire Repair Plugs (ATD-86301); (1) Tire Repair Lubricant (ATD-86302); (1) T-Handle Spiral Probe Reamer; (1) T-Handle Insert Tool; (2) 3mm Hex Wrenches; Packed in a molded storage case

Description

45-Piece Tire Repair Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.