
ATD 48 oz. Ball Pein Hammer
Mfr # 4048
Zoro # G912426865
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.55 in
Overall Length
14.25 in
Depth
1.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4048
Zoro #
G912426865
UPC #
663126040482
Country of Origin
India
Dimensions
Overall Width
5.55 in
Overall Length
14.25 in
Depth
1.85 in
Description
48 oz. Ball Pein Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.