Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 48-Piece 1/4-Inch Drive 6 Point SAE and Metric Standard and Deep Impact Socket Set

  • Mfr # 2248

  • Zoro # G812417451


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Container Width
10.75 in
Container Length
8.5 in
Container Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248
Zoro #
G812417451
UPC #
663126022488
Country of Origin
China

Dimensions

Container Width
10.75 in
Container Length
8.5 in
Container Height
8.5 in

Description

48-Piece 1/4-Inch Drive 6 Point SAE and Metric Standard and Deep Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.