Zoro Homepage

ATD 5-Piece Ball Pein Hammer Set

  • Mfr # 4035

  • Zoro # G912426834


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.5 in
Overall Width
2 in
Includes
Set Includes: ATD-4036 - 8 oz. Ball Pein Hammer - Overall length 11"; ATD-4037 - 12 oz. Ball Pein Hammer - Overall length 11-3/4"; ATD-4038 - 16 oz. Ball Pein Hammer - Overall length 11-3/4"; ATD-4039 - 24 oz. Ball Pein Hammer - Overall length 12-3/4"; ATD-4040 - 32 oz. Ball Pein Hammer - Overall length 14-1/8"
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4035
Zoro #
G912426834
UPC #
663126040352
Country of Origin
China

Dimensions

Overall Length
17.5 in
Overall Width
2 in
Depth
15 in

Details

Includes
Set Includes: ATD-4036 - 8 oz. Ball Pein Hammer - Overall length 11"; ATD-4037 - 12 oz. Ball Pein Hammer - Overall length 11-3/4"; ATD-4038 - 16 oz. Ball Pein Hammer - Overall length 11-3/4"; ATD-4039 - 24 oz. Ball Pein Hammer - Overall length 12-3/4"; ATD-4040 - 32 oz. Ball Pein Hammer - Overall length 14-1/8"

Description

5-Piece Ball Pein Hammer Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.