Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 5-Piece Roll Pin Punch Set

  • Mfr # 762

  • Zoro # G712430086


product price: $19.85
/ea

Key Features

Length (In.)
7.9 in
Includes
Set 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch and 5/16-inch roll pin punches; Manufactured to .000-.010 tolerance; Vinyl roll pouch included; Shipping Weight: .08 lbs.
Width
1.77 in
Depth
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762
Zoro #
G712430086
UPC #
663126007621
Country of Origin
China

Dimensions

Length (In.)
7.9 in
Width
1.77 in
Depth
0.94 in

Details

Includes
Set 1/8-inch, 5/32-inch, 3/16-inch, 1/4-inch and 5/16-inch roll pin punches; Manufactured to .000-.010 tolerance; Vinyl roll pouch included; Shipping Weight: .08 lbs.

Description

5-Piece Roll Pin Punch Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.