Zoro Homepage

ATD 5-Piece Scraper and Pick Set

  • Mfr # 8426

  • Zoro # G112430099


product price: $35.59
/ea

Key Features

Includes
(1) 11-inch Multi-purpose scraper; (1) 8-1/4-inch Multi-purpose scraper; (1) 8-inch Scratch awl; (1) 9-inch Cotter pin puller; (1) Radiator hose remover
Overall Length
12.5 in
Depth
6.75 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8426
Zoro #
G112430099
UPC #
663126084264
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.5 in
Depth
6.75 in
Width
6.75 in

Details

Includes
(1) 11-inch Multi-purpose scraper; (1) 8-1/4-inch Multi-purpose scraper; (1) 8-inch Scratch awl; (1) 9-inch Cotter pin puller; (1) Radiator hose remover

Description

5-Piece Scraper and Pick Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.