Zoro Homepage

ATD 5-Ton 2- or 3-Jaw Reversible Puller

  • Mfr # 3044

  • Zoro # G812426873


product price: $74.25
/ea

Key Features

Puller Length
12 in
Depth
2 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044
Zoro #
G812426873
UPC #
663126030445
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
12 in
Depth
2 in
Width
6.75 in

Description

5-Ton, 2- or 3-Jaw Reversible Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.