Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 50-Piece Torsion Impact Bit Set

  • Mfr # 551

  • Zoro # G412430171


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Phillips: (2) PH2x2-inch, (2) PH2x5-inch, (2) PH3x2-inch; (2) Square Drive: S2x2-inch, S3x2-inch; (5) 2-inch Metric Hex: 4mm, 5mm, 5.5mm, 6mm, 8mm; (5) 2-inch SAE Hex: 5/32-inch, 3/16-inch, 7/32-inch, 1/4-inch, 5/16-inch; (7) 2-inch Star: T10, T15, T20, T25, T27, T30, T40; (4) 5-inch Star: T25, T27, T30, T40; (5) 5-inch Metric Hex with Ball Tip: 4mm, 5mm, 5.5mm, 6mm, 8mm; (5) 5-inch SAE Hex with Ball Tip: 5/32-inch, 3/16-inch, 7/32-inch, 1/4-inch, 5/16-inch; (1) Slotted: 6-8x2-inch; (2) 2-1/2-inch Adapters: 1/4-inchx1/4-inch, 1/4-inchx3/8-inch; (1) 2-3/4-inch Adapters: 1/4-inchx1/2-inch; (2) 6-inch Adapters: 1/4-inchx1/4-inch, 1/4-inchx3/8-inch; (2) Chucks: 1/4-inchx2-1/2-inch, 1/4-inchx6-inch; (3) 2-1/2-inch Socket Drivers: 1/4-inch, 3/8-inch, 5/16-inch
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551
Zoro #
G412430171
UPC #
663126005511
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.3 in

Details

Includes
(6) Phillips: (2) PH2x2-inch, (2) PH2x5-inch, (2) PH3x2-inch; (2) Square Drive: S2x2-inch, S3x2-inch; (5) 2-inch Metric Hex: 4mm, 5mm, 5.5mm, 6mm, 8mm; (5) 2-inch SAE Hex: 5/32-inch, 3/16-inch, 7/32-inch, 1/4-inch, 5/16-inch; (7) 2-inch Star: T10, T15, T20, T25, T27, T30, T40; (4) 5-inch Star: T25, T27, T30, T40; (5) 5-inch Metric Hex with Ball Tip: 4mm, 5mm, 5.5mm, 6mm, 8mm; (5) 5-inch SAE Hex with Ball Tip: 5/32-inch, 3/16-inch, 7/32-inch, 1/4-inch, 5/16-inch; (1) Slotted: 6-8x2-inch; (2) 2-1/2-inch Adapters: 1/4-inchx1/4-inch, 1/4-inchx3/8-inch; (1) 2-3/4-inch Adapters: 1/4-inchx1/2-inch; (2) 6-inch Adapters: 1/4-inchx1/4-inch, 1/4-inchx3/8-inch; (2) Chucks: 1/4-inchx2-1/2-inch, 1/4-inchx6-inch; (3) 2-1/2-inch Socket Drivers: 1/4-inch, 3/8-inch, 5/16-inch

Description

50-Piece Torsion Impact Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.