Zoro Homepage

ATD 500 Amp Replacement Cable Clamps

  • Mfr # 7976

  • Zoro # G812430191


product price: $11.29
/ea

Key Features

Length
13 in
Width
6 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7976
Zoro #
G812430191
UPC #
663126079765
Country of Origin
China

Dimensions

Length
13 in
Width
6 in
Depth
1 in

Description

500 Amp Replacement Cable Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.