Zoro Homepage

ATD 500 lbs. Clutch Jack

  • Mfr # 7404

  • Zoro # G312430240


product price: $1,266.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
24.88 in
Depth
8.88 in
Length
46.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7404
Zoro #
G312430240
UPC #
663126074043
Country of Origin
China

Dimensions

Width
24.88 in
Depth
8.88 in
Length
46.25 in

Description

500 lbs. Clutch Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.