Zoro Homepage

ATD 500 Lumen Foldable Thin Light

  • Mfr # 80448

  • Zoro # G312680928


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Length
9.84 in
Width
5.91 in
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80448
Zoro #
G312680928
UPC #
663126804480
Country of Origin
China

Dimensions

Length
9.84 in
Width
5.91 in
Depth
2.17 in

Description

500 Lumen Foldable Thin Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.