Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 500 Lumen LED Rechargeable Tube Light

  • Mfr # 80360A

  • Zoro # G212680820


product price: $81.05
/ea
Free Shipping & Returns

Key Features

Depth
2.75 in
Width
3.03 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80360A
Zoro #
G212680820
UPC #
663126245979
Country of Origin
China

Dimensions

Depth
2.75 in
Width
3.03 in
Length
20 in

Description

500 Lumen LED Rechargeable Tube Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.