Zoro Homepage

ATD 555-Piece Cotter Pin Assortment

  • Mfr # 350

  • Zoro # G212448451


product price: $15.09
/ea

Key Features

System of Measurement
Inch
Length
8.27 in
Includes
(150) 1/16-inch x 1-inch; (150) 3/32-inch x 1-inch; (100) 3/32-inch x 1-1/2-inch; (75) 1/8-inch x 1-1/4-inch; (50) 1/8-inch x 2-inch; (30) 5/32-inch x 2-1/2-inch; Molded storage case included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G212448451
UPC #
663126003500
Country of Origin
China

Dimensions

Length
8.27 in

Details

Item
Cotter Pin
System of Measurement
Inch
Includes
(150) 1/16-inch x 1-inch; (150) 3/32-inch x 1-inch; (100) 3/32-inch x 1-1/2-inch; (75) 1/8-inch x 1-1/4-inch; (50) 1/8-inch x 2-inch; (30) 5/32-inch x 2-1/2-inch; Molded storage case included

Description

555-Piece Cotter Pin Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.