Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD-5850 Hydraulic Air Rivet Gun 0.18 in.

  • Mfr # ATD-5850

  • Zoro # G204026513


product price: $163.24
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-5850
Zoro #
G204026513
UPC #
-
Country of Origin
China

Description

Features
  • Quality construction for reliable and quiet operation
  • Quick release air valve for fast cylinder return
  • Performs well at any angle
  • Lightweight, comfortable handle prevents user fatigue
  • Includes (4) nose pieces - 3/32 in., 1/8 in., 5/32 in. and 3/16 in.
  • For use with 3/32 in., 1/8 in., 5/32 in. and 3/16 in. aluminum rivets
  • Can also be used with 3/32 in., 1/8 in. and 5/32 in. steel rivets
Specifications
  • Air Inlet - 1/4 in. NPT
  • Air Hose Size - 3/8 in. ID
  • Average Air Consumption - 4 CFM
  • Required Air Pressure - 90-120 psi
  • Rivet Capacity - 3/16 in.
  • Pulling Force - 1,874 lbs.
  • Overall Length - 10-5/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.