
ATD 6 ft. Magic Siphon
Mfr # 83250
Zoro # G612538820
product price: $18.09
/eaKey Features
Length
11.2 in
Width
14.57 in
Depth
1.57 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83250
Zoro #
G612538820
UPC #
663126832506
Country of Origin
China
Dimensions
Length
11.2 in
Width
14.57 in
Depth
1.57 in
Description
6 ft. Magic Siphon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.