Zoro Homepage

ATD 6-Inch Professional Shop Vise

  • Mfr # 9316

  • Zoro # G812426767


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
9.45 in
Height
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9316
Zoro #
G812426767
UPC #
663126093167
Country of Origin
China

Dimensions

Length
9.45 in
Width
16.53 in
Height
8.27 in

Description

6-Inch Professional Shop Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.