Zoro Homepage

ATD 6-inch Quick Change Sanding Disc Pad

  • Mfr # 2076

  • Zoro # G412514000


product price: $13.15
/ea

Key Features

Width
5.91 in
Length
7.68 in
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2076
Zoro #
G412514000
UPC #
663126020767
Country of Origin
China

Dimensions

Width
5.91 in
Length
7.68 in
Depth
1.18 in

Description

6-Inch Quick Change Sanding Disc Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.