Zoro Homepage

ATD 6 lbs. Sledge Hammer with 16-Inch Handle

  • Mfr # 4076

  • Zoro # G312426717


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
5.91 in
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4076
Zoro #
G312426717
UPC #
663126040765
Country of Origin
India

Dimensions

Overall Length
15.94 in
Width
5.91 in
Depth
2.17 in

Description

6 lbs. Sledge Hammer with 16-Inch Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.