Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 6-Piece 1/2-Inch Drive Impact Accessory Set

  • Mfr # 4701A

  • Zoro # G012430199


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Length
14.75 in
Depth
4.4 in
Includes
Set Includes: ATD-4702 - 3" Extension; ATD-4452 - 6" Extension; ATD-4704 - 10" Extension; ATD-4451 - Universal Joint; ATD-4705 - 1/2" F x 3/4" M Adapter; ATD-4706 - 1/2" F x 3/8" M Adapter; Molded storage case
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701A
Zoro #
G012430199
UPC #
663126360856
Country of Origin
China

Dimensions

Length
14.75 in
Depth
4.4 in
Width
1.75 in

Details

Includes
Set Includes: ATD-4702 - 3" Extension; ATD-4452 - 6" Extension; ATD-4704 - 10" Extension; ATD-4451 - Universal Joint; ATD-4705 - 1/2" F x 3/4" M Adapter; ATD-4706 - 1/2" F x 3/8" M Adapter; Molded storage case

Description

6-Piece 1/2-Inch Drive Impact Accessory Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.