Zoro Homepage

ATD 6-Piece Lockout Tool Kit

  • Mfr # 4976

  • Zoro # G712537570


product price: $43.39
/ea

Key Features

Includes
(1) Universal lockout tool for most standard locks; (1) Button jack lockout tool for button-type locks; (1) Vent key lockout tool for truck and van vent windows; (1) Slide-unlocked tool; (1) K-key for opening locks directly through the key hole; (1) Wedge
Length
23.75 in
Width
1 in
Depth (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4976
Zoro #
G712537570
UPC #
663126049768
Country of Origin
Taiwan, Province of China

Dimensions

Length
23.75 in
Width
1 in
Depth (In.)
7 in

Details

Includes
(1) Universal lockout tool for most standard locks; (1) Button jack lockout tool for button-type locks; (1) Vent key lockout tool for truck and van vent windows; (1) Slide-unlocked tool; (1) K-key for opening locks directly through the key hole; (1) Wedge

Description

6-Piece Lockout Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.