Zoro Homepage

ATD 6-Piece Precision Punch Set

  • Mfr # 99801

  • Zoro # G912430220


product price: $34.65
/ea

Key Features

Length (In.)
2 in
Includes
This USA Made Set Includes: Center Punch 4-1/4" Length, 1/4" Diameter; Pin Punch 1/16" Point, 4-1/4" Length, 5/16" Diameter; Pin Punch 5/64" Point, 4-1/2" Length, 5/16" Diameter; Pin Punch 3/32" Point, 4-3/4" Length, 5/16" Diameter; Pin Punch 1/8" Point, 5" Length, 5/16" Diameter; Solid Punch 3/32" Point, 4-1/2" Length, 5/16" Diameter
Width
14.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99801
Zoro #
G912430220
UPC #
663126998011
Country of Origin
United States

Dimensions

Length (In.)
2 in
Width
14.5 in
Depth
2 in

Details

Includes
This USA Made Set Includes: Center Punch 4-1/4" Length, 1/4" Diameter; Pin Punch 1/16" Point, 4-1/4" Length, 5/16" Diameter; Pin Punch 5/64" Point, 4-1/2" Length, 5/16" Diameter; Pin Punch 3/32" Point, 4-3/4" Length, 5/16" Diameter; Pin Punch 1/8" Point, 5" Length, 5/16" Diameter; Solid Punch 3/32" Point, 4-1/2" Length, 5/16" Diameter

Description

6-Piece Precision Punch Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.