Zoro Homepage

ATD 6-Piece Roll Pin Punch Set

  • Mfr # 99804

  • Zoro # G112430150


product price: $48.49
/ea

Key Features

Length (In.)
2 in
Includes
This USA Made Set Includes: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" point sizes
Depth
2 in
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99804
Zoro #
G112430150
UPC #
663126998042
Country of Origin
United States

Dimensions

Length (In.)
2 in
Depth
2 in
Width
14.5 in

Details

Includes
This USA Made Set Includes: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" point sizes

Description

6-Piece Roll Pin Punch Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.