Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 6/12 Volt 1.5 Amp Automatic Battery Charger/Maintainer

  • Mfr # 5915

  • Zoro # G512427330


product price: $54.15
/ea

Key Features

Includes
Portable battery charger; 18 AWG 11.8-inch alligator clips wire (red and black); 18 AWG 11.8-inch terminal lead wire (red and black)
Length
7.28 in
Width
4.33 in
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5915
Zoro #
G512427330
UPC #
663126059156
Country of Origin
China

Dimensions

Length
7.28 in
Width
4.33 in
Depth
1.97 in

Details

Includes
Portable battery charger; 18 AWG 11.8-inch alligator clips wire (red and black); 18 AWG 11.8-inch terminal lead wire (red and black)

Description

6/12 Volt 1.5 Amp Automatic Battery Charger/Maintainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.