Zoro Homepage

ATD 6V and 12V Electronic Battery and 6/12/24/36V Charging/Starting Systems Tester

  • Mfr # 5491

  • Zoro # G812430092


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Length
21.25 in
Width
14.5 in
Depth
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5491
Zoro #
G812430092
UPC #
663126054915
Country of Origin
United States

Dimensions

Length
21.25 in
Width
14.5 in
Depth
18.25 in

Description

6V and 12V Electronic Battery and 6/12/24/36V Charging/Starting Systems Tester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.