Zoro Homepage

ATD 7 GPM Siphon Pump

  • Mfr # 5018

  • Zoro # G512538685


product price: $30.85
/ea

Key Features

Features
WARNING: DO NOT use with flammable liquids or concentrated acids. DO NOT use with fluids over 140 F.
Width
6.5 in
Length
48.82 in
Depth
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018
Zoro #
G512538685
UPC #
663126050184
Country of Origin
India

Dimensions

Width
6.5 in
Length
48.82 in
Depth
3.14 in

Details

Features
WARNING: DO NOT use with flammable liquids or concentrated acids. DO NOT use with fluids over 140 F.

Description

7 GPM Siphon Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.