Zoro Homepage

ATD 7-Piece Extra Long SAE Hex Bit Socket Set

  • Mfr # 13786

  • Zoro # G412417509


product price: $29.39
/ea

Key Features

SAE or Metric
SAE
Includes
(7) Extra Long SAE Hex Bit Sockets: ATD-225 - 1/8-inch 3/8-inch Drive; ATD-226 - 3/16-inch 3/8-inch Drive; ATD-227 - 7/32-inch 3/8-inch Drive; ATD-228 - 1/4-inch 3/8-inch Drive; ATD-229 - 9/32-inch 3/8-inch Drive; ATD-230 - 5/16-inch 3/8-inch Drive; ATD-231 - 3/8-inch 3/8-inch Drive
Length
0.13 in
Height
1.57 in
Width
4.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13786
Zoro #
G412417509
UPC #
663126137861
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.13 in
Height
1.57 in
Width
4.61 in

Details

Item
Bit Socket Set
SAE or Metric
SAE
Includes
(7) Extra Long SAE Hex Bit Sockets: ATD-225 - 1/8-inch 3/8-inch Drive; ATD-226 - 3/16-inch 3/8-inch Drive; ATD-227 - 7/32-inch 3/8-inch Drive; ATD-228 - 1/4-inch 3/8-inch Drive; ATD-229 - 9/32-inch 3/8-inch Drive; ATD-230 - 5/16-inch 3/8-inch Drive; ATD-231 - 3/8-inch 3/8-inch Drive

Description

7-Piece Extra Long SAE Hex Bit Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.