Zoro Homepage

ATD 7-Piece Heavy-Duty Body and Fender Tool Set

  • Mfr # 4030

  • Zoro # G012426796


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
Pick Hammer; Body Hammer; Bumping Hammer; Universal Dolly; Spoon Dolly; Heel Dolly; Combination Dolly; Molded Storage/Carrying Case
Length
13.78 in
Width
9.84 in
Depth (In.)
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030
Zoro #
G012426796
UPC #
663126040307
Country of Origin
China

Dimensions

Length
13.78 in
Width
9.84 in
Depth (In.)
3.35 in

Details

Includes
Pick Hammer; Body Hammer; Bumping Hammer; Universal Dolly; Spoon Dolly; Heel Dolly; Combination Dolly; Molded Storage/Carrying Case

Description

7-Piece Heavy-Duty Body and Fender Tool Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.