Zoro Homepage

ATD 7-Piece Metric Flare Nut Wrench Set

  • Mfr # 99710

  • Zoro # G412416380


product price: $65.95
/ea

Key Features

Overall Length
7.4 in
Includes
Set Includes: PLT-99711 - 9 x 11mm; PLT-99712 - 10 x 12mm; PLT-99713 - 13 x 14mm; PLT-99714 - 15 x 17mm; PLT-99715 - 16 x 18mm; PLT-99716 - 19 x 21mm; PLT-99717 - 22 x 24mm
Depth
11.2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99710
Zoro #
G412416380
UPC #
663126997106
Country of Origin
China

Dimensions

Overall Length
7.4 in
Depth
11.2 in
Width
2 in

Details

Includes
Set Includes: PLT-99711 - 9 x 11mm; PLT-99712 - 10 x 12mm; PLT-99713 - 13 x 14mm; PLT-99714 - 15 x 17mm; PLT-99715 - 16 x 18mm; PLT-99716 - 19 x 21mm; PLT-99717 - 22 x 24mm

Description

7-Piece Metric Flare Nut Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.